Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, A Size, HSS, Straight
Mfr # C25473
Zoro # G4778459
original price:
$30.36
16% off
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal A - 0.2340
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25473
- Zoro # G4778459
- UPC # 697334254737
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | A - 0.2340 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | A |
Shank Dia. | #1 |
Size- Decimal | A (0.2340) |
Dimension Type | Letter |
Reamer Size | A |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Spiral (C31322)
- CLEVELAND Chucking Reamer, 0.4990" Size, Straight (C26080)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 1/16" Size, HSS, Spiral (C29273)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (11V430)
- Cleveland Reamers