Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 9/64" Size, HSS, Spiral
Mfr # C29457
Zoro # G4806431
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 9/64 in - 0.1406
- Material - Machining High Speed Steel
- Flute Length 1 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C29457
- Zoro # G4806431
- UPC # 697334294573
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9/64 in - 0.1406 |
Flute Length | 1 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Shank Size | 1/8" |
Size | 9/64" |
Reamer Size | 9/64 in |
Size- Decimal | 9/64" (0.1406) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Hex Bit Socket, 6 Pts (BA-5A)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS (C25513)
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- Cleveland Reamers