Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 9/16" Size, HSS, Spiral
Mfr # C30402
Zoro # G4768263
original price:
$50.55
5% off
new price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 9/16 in - 0.5625
- Flute Length 2 in
- Material - Machining High Speed Steel
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C30402
- Zoro # G4768263
- UPC # 697334304029
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 2 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size | 9/16" |
Shank Size | 7/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 29/64 in |
Reamer Size | 9/16 in |
Size- Decimal | 9/16" (0.5625) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (10E222)
- LISLE 3/8" Drive, 29mm Metric Socket (14600)
- BOSCH x 1/2 x24TPI Metal BSB, 64-1/2 in L, 1/2" W, 24 TPI (BS6412-24M)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH12P5)
- CLEVELAND Chucking Reamer, 1/8 In., 6 Flute, HSS (C25216)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS (C25513)
- CLEVELAND Chucking Reamer, 1-1/4" Size, HSS, Straight (C27166)
- CLEVELAND Chucking Reamer, 11/32" Size, HSS, Spiral (C29925)
- DRILL AMERICA .1940 HSS Straight Shank Chucking Reamer (DWRR.1940)
- Cleveland High Speed Steel Chucking Reamers