Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #8 Size, HSS, Straight
Mfr # C25392
Zoro # G4840731
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #8 - 0.1990
- Material - Machining High Speed Steel
- Flute Length 1 1/8 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25392
- Zoro # G4840731
- UPC # 697334253921
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #8 - 0.1990 |
Flute Length | 1 1/8 in |
Overall Length | 5 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | #12 |
Dimension Type | Wire |
Reamer Size | #8 |
Size- Decimal | #8 (0.1990) |
Size | #8 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Rivet Cutter 6-1/2" Long (CH816)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X20)
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Impact Socket (SID22036)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- Cleveland Reamers