Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 7/8" Size, HSS, Straight
Mfr # C35193
Zoro # G4872968
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 7/8 in - 0.8750
- Flute Length 2 5/8 in
- Material - Machining High Speed Steel
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C35193
- Zoro # G4872968
- UPC # 697334351931
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 2 5/8 in |
Overall Length | 10 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size | 7/8" |
Dimension Type | Fractional Inch |
Reamer Size | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Shank Dia. | MT2 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 Carbon Steel Taper Hand Tap (DWTT3/4-10)
- OEMTOOLS 40 Wrench Magnetic Organizing Rails (22217)
- DRILL AMERICA 5/8in-20 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 4 Tools (2696-24, 48-11-1850)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- CLEVELAND Chucking Reamer, 11mm Size, HSS, Straight (C25912)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- Cleveland Reamers