Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 7/8" Size, HSS, Straight
Mfr # C26876
Zoro # G4820203
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 7/8 in - 0.8750
- Flute Length 2 5/8 in
- Material - Machining High Speed Steel
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C26876
- Zoro # G4820203
- UPC # 697334268765
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 2 5/8 in |
Overall Length | 10 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Dimension Type | Fractional Inch |
Size- Decimal | 7/8" (0.8750) |
Shank Size | 3/4" |
Size | 7/8" |
Reamer Size | 7/8 in |
Shank Dia. | 39/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Enclosed Fixed Blade Safety Cutter, Plastic (BC347)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- DRILL AMERICA 6.00mm HSS Straight Shank Chucking Reamer (DWRR6.0MM)
- Cleveland High Speed Steel Chucking Reamers