Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 7/32" Size, HSS, Spiral
Mfr # C29637
Zoro # G4764580
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 7/32 in - 0.2188
- Material - Machining High Speed Steel
- Flute Length 1 1/4 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C29637
- Zoro # G4764580
- UPC # 697334296379
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/32 in - 0.2188 |
Flute Length | 1 1/4 in |
Overall Length | 5 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Size | 3/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 13/64 in |
Size- Decimal | 7/32" (0.2188) |
Reamer Size | 7/32 in |
Size | 7/32" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8"Dr SAE 1/2" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008646)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-20 (T/A54665)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- Cleveland Reamers