Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 7/16" Size, HSS, Straight
Mfr # C34266
Zoro # G4835892
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 7/16 in - 0.4375
- Material - Machining High Speed Steel
- Flute Length 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C34266
- Zoro # G4835892
- UPC # 697334342663
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | MT1 |
Dimension Type | Fractional Inch |
Size- Decimal | 7/16" (0.4375) |
Size | 7/16" |
Reamer Size | 7/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038R)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 3/8 In., 6 Flute, HSS (C25807)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- ZORO SELECT Chucking Reamer, 42, 4 Flute, HSS (13H676)
- Cleveland Reamers