Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 7.00mm Size, HSS, Straight
Mfr # C25567
Zoro # G4801638
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 7.00mm - 0.2756
- Flute Length 38.10 mm
- Material - Machining High Speed Steel
- Overall Length 152.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25567
- Zoro # G4801638
- UPC # 697334255673
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 7.00mm - 0.2756 |
Flute Length | 38.10 mm |
Overall Length | 152.40 mm |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 7.00mm (0.2756) |
Size | 7.00mm |
Reamer Size | 7.00 mm |
Dimension Type | Metric |
Shank Dia. | 6.3 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Style, 9mm (A-609)
- PFERD Universal Edge Sharpener - (13025)
- LISLE 3/8" Drive, #6 SAE Socket (70620)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 7/16 In., 6 Flute, HSS (C25947)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C35454)
- Cleveland Reamers