Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #6 Size, HSS, Straight
Mfr # C25404
Zoro # G4775257
original price:
$26.25
8% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #6 - 0.2040
- Flute Length 1 1/8 in
- Material - Machining High Speed Steel
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25404
- Zoro # G4775257
- UPC # 697334254041
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #6 - 0.2040 |
Flute Length | 1 1/8 in |
Overall Length | 5 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | #6 |
Size- Decimal | #6 (0.2040) |
Reamer Size | #6 |
Shank Dia. | #10 |
Shank Size | 0.194" |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/2"-20 NF (1445)
- GROZ Edge Center Finder, EF/1, EF/5, E/F7, EF/8 (03550)
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- GEDORE 1/2" Drive 72 Geared Teeth Swivel Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-3)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- DRILL AMERICA .4390 HSS Straight Shank Chucking Reamer (DWRR.4390)
- Cleveland Reamers