Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 5/8" Size, HSS, Straight
Mfr # C34668
Zoro # G4842229
original price:
$68.49
7% off
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 5/8 in - 0.6250
- Flute Length 2 1/4 in
- Material - Machining High Speed Steel
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C34668
- Zoro # G4842229
- UPC # 697334346685
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Reamer Size | 5/8 in |
Shank Dia. | MT2 |
Dimension Type | Fractional Inch |
Size | 5/8" |
Size- Decimal | 5/8" (0.6250) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- ZORO SELECT Construction Reamer, 11/16 In., 7 In. L (13H841)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- POWERMATIC Pm2820Evs Drill Press (PM2820)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- Cleveland Reamers