Shop All Carbide Chucking Reamers
Cleveland
Chucking Reamer, 3/8" Size, Solid Carbide
Mfr # C50226
Zoro # G4799039
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 3/8 in - 0.3750
- Material - Machining Carbide
- Overall Length 3 1/2 in
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C50226
- Zoro # G4799039
- UPC # 697334502265
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/4 in |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Size | 3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | #3 |
Shank Size | 3/8" |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Anti-Vib Side Handle, 4-1/2"-6" Grinders (314000970)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-040-I)
- BOSCH Cord (1619P07350)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Socket (SHD22115)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- Cleveland Reamers