Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 3/8" Size, HSS, TCT
Mfr # C50414
Zoro # G4771468
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 3/8 in - 0.3750
- Material - Machining Carbide Tipped
- Flute Length 1 3/4 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C50414
- Zoro # G4771468
- UPC # 697334504146
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Fractional Inch |
Shank Size | 5/16" |
Size- Decimal | 3/8" (0.3750) |
Reamer Size | 3/8 in |
Size | 3/8" |
Shank Dia. | 19/64 in |
Description
Chucking Reamer, Carbide Tipped, Bright (Uncoated), Straight, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Level, Laser, Electronic, w/Case (40-6080)
- URREA Combination drive torx bit socket set 7PC (4752E)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- CLEVELAND Chucking Reamer, 29/64 In., 6 Flute, HSS (C25981)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- Cleveland High Speed Steel Chucking Reamers