Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 3/4" Size, HSS, Spiral
Mfr # C30800
Zoro # G4778897
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 3/4 in - 0.7500
- Flute Length 2 1/2 in
- Material - Machining High Speed Steel
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C30800
- Zoro # G4778897
- UPC # 697334308003
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 2 1/2 in |
Overall Length | 9 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Shank Dia. | 39/64 in |
Reamer Size | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Shank Size | 5/8" |
Size | 3/4" |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 4 to 6" Range (S770BXTKZ)
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 10 In, Hickory (AM08BZWG)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 7.00mm Size, HSS, Straight (C25567)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- Cleveland Reamers