Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 3/16" Size, HSS, Spiral
Mfr # C29565
Zoro # G4829909
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 3/16 in - 0.1875
- Flute Length 1 1/8 in
- Material - Machining High Speed Steel
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C29565
- Zoro # G4829909
- UPC # 697334295655
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | #15 |
Dimension Type | Fractional Inch |
Size- Decimal | 3/16" (0.1875) |
Size | 3/16" |
Reamer Size | 3/16 in |
Shank Size | 1/8" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Adjustable Pallet Jockey, 4000 lb Capacity, Blue (PJ-2001)
- J.W. WINCO GN253-50-3/8X16-19-55 Tapered Bumper Natural Rubber-Threaded Stud (253-50-3/8X16-19-55)
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (AC7-TZ)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- CLEVELAND Chucking Reamer, 0.3800" Sz, HSS, Straight (C25809)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- Cleveland High Speed Steel Chucking Reamers