Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 31/32" Size, HSS, Straight
Mfr # C35389
Zoro # G4781207
original price:
$118.99
2% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 31/32 in - 0.9688
- Material - Machining High Speed Steel
- Flute Length 2 5/8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C35389
- Zoro # G4781207
- UPC # 697334353898
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 31/32 in - 0.9688 |
Flute Length | 2 5/8 in |
Overall Length | 10 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size | 31/32" |
Reamer Size | 31/32 in |
Shank Dia. | MT3 |
Size- Decimal | 31/32" (0.9688) |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 17Spr Grip Organiz Bar, MN (SG5)
- GENERAL WIRE 5 Piece Cutter Set for Hand Held Units, (HECS)
- GEARWRENCH #2 x 24" Phillips? Dual Material Screwdriver (80008H)
- SAFEWAZE 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop (SW438)
- CLEVELAND Chucking Reamer, 1/8 In., 6 Flute, HSS (C25216)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C35454)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 21/32" Size, HSS, Straight (C26418)
- DRILL AMERICA 51/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR51/64)
- Cleveland Reamers