Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #28 Size, HSS, Straight
Mfr # C25253
Zoro # G4805320
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #28 - 0.1405
- Flute Length 1 in
- Material - Machining High Speed Steel
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25253
- Zoro # G4805320
- UPC # 697334252535
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #28 - 0.1405 |
Flute Length | 1 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | #28 |
Dimension Type | Wire |
Shank Dia. | 1/8 in |
Size | #28 |
Size- Decimal | #28 (0.1405) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- KLEIN TOOLS Replacement Bit, Tamperproof 27, 30 (32783)
- MILWAUKEE TOOL Impact Wrench and Battery (2966-22, 48-11-1850R)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 3/8 In., 6 Flute, HSS (C25807)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- DRILL AMERICA .4440 HSS Straight Shank Chucking Reamer (DWRR.4440)
- Cleveland Reamers