Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 27/32" Size, HSS, Straight
Mfr # C35128
Zoro # G4881523
original price:
$102.89
6% off
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 27/32 in - 0.8438
- Flute Length 2 1/2 in
- Material - Machining High Speed Steel
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C35128
- Zoro # G4881523
- UPC # 697334351283
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 27/32 in - 0.8438 |
Flute Length | 2 1/2 in |
Overall Length | 9 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size | 27/32" |
Dimension Type | Fractional Inch |
Shank Dia. | MT2 |
Size- Decimal | 27/32" (0.8438) |
Reamer Size | 27/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 6In (600111CF)
- GEDORE Double Open Ended Wrench, 11x13mm, Overall Length: 140mm (895 11X13)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LXR2)
- GLOBAL EQUIPMENT Crimper for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black Red (C3126)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- ZORO SELECT Chucking Reamer, 20mm, 8 Flute, HSS (13H752)
- Cleveland Reamers