Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #27 Size, HSS, Straight
Mfr # C25262
Zoro # G4809651
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #27 - 0.1440
- Material - Machining High Speed Steel
- Flute Length 1 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25262
- Zoro # G4809651
- UPC # 697334252627
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #27 - 0.1440 |
Flute Length | 1 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Wire |
Size | #27 |
Size- Decimal | #27 (0.1440) |
Shank Dia. | 1/8 in |
Reamer Size | #27 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ9)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 0.4990" Size, Straight (C26080)
- CLEVELAND Chucking Reamer, 11/16" Size, HSS, Straight (C26485)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C35454)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- Cleveland Reamers