Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #26 Size, HSS, Straight
Mfr # C25269
Zoro # G4880911
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #26 - 0.1470
- Flute Length 1 in
- Material - Machining High Speed Steel
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25269
- Zoro # G4880911
- UPC # 697334252696
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #26 - 0.1470 |
Flute Length | 1 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | #26 |
Size- Decimal | #26 (0.1470) |
Dimension Type | Wire |
Shank Dia. | 9/64 in |
Size | #26 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- MASON Leveling Mount, Dia.: 5" (5C028)
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- DAYTON Plug (TT3811702G)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- CLEVELAND Chucking Reamer, 29/64 In., 6 Flute, HSS (C25981)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- DRILL AMERICA .5270 HSS Straight Shank Chucking Reamer (DWRR.5270)
- Cleveland Reamers