Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 25/32" Size, HSS, Straight
Mfr # C26680
Zoro # G4788380
original price:
$78.49
12% off
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 25/32 in - 0.7812
- Flute Length 2 1/2 in
- Material - Machining High Speed Steel
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C26680
- Zoro # G4788380
- UPC # 697334266808
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 25/32 in - 0.7812 |
Flute Length | 2 1/2 in |
Overall Length | 9 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Reamer Size | 25/32 in |
Shank Dia. | 39/64 in |
Size | 25/32" |
Size- Decimal | 25/32" (0.7812) |
Shank Size | 5/8" |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- DRILL AMERICA #10-32 HSS Combined Drill Bit & Tap (Drap) (DWT10-32DRAP)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YR74)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- CLEVELAND Chucking Reamer, 5/8" Size, HSS, Spiral (C30536)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Spiral (C31322)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- Cleveland High Speed Steel Chucking Reamers