Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 25/32" Size, HSS, Spiral
Mfr # C30865
Zoro # G4817659
original price:
$81.49
7% off
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 25/32 in - 0.7812
- Material - Machining High Speed Steel
- Flute Length 2 1/2 in
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C30865
- Zoro # G4817659
- UPC # 697334308652
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 25/32 in - 0.7812 |
Flute Length | 2 1/2 in |
Overall Length | 9 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 25/32" (0.7812) |
Dimension Type | Fractional Inch |
Reamer Size | 25/32 in |
Shank Size | 5/8" |
Shank Dia. | 39/64 in |
Size | 25/32" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- PROTO Punch, Aligning, 16in (J155/8)
- DRILL AMERICA m27x2 2"OD HSS Round Die (DWTMR2-27X2)
- CLEVELAND Chucking Reamer, 7.00mm Size, HSS, Straight (C25567)
- CLEVELAND Chucking Reamer, 11/16" Size, HSS, Straight (C26485)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- Cleveland High Speed Steel Chucking Reamers