Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #25 Size, HSS, Straight
Mfr # C25275
Zoro # G4797060
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #25 - 0.1495
- Flute Length 1 in
- Material - Machining High Speed Steel
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25275
- Zoro # G4797060
- UPC # 697334252757
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #25 - 0.1495 |
Flute Length | 1 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | 9/64 in |
Dimension Type | Wire |
Size- Decimal | #25 (0.1495) |
Reamer Size | #25 |
Size | #25 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Masonry Perc 3/8X12 (326012)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- MILWAUKEE TOOL SDS MAX Vacuum Bit 1-1/8" x 27" x 35" (48-20-2168)
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- Cleveland Reamers