Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #24 Size, HSS, Straight
Mfr # C25281
Zoro # G4812311
original price:
$27.34
23% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #24 - 0.1520
- Material - Machining High Speed Steel
- Flute Length 1 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25281
- Zoro # G4812311
- UPC # 697334252818
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #24 - 0.1520 |
Flute Length | 1 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | #24 |
Size- Decimal | #24 (0.1520) |
Size | #24 |
Shank Dia. | 9/64 in |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP WOOD CHISEL 3/4"" SG (2260537)
- DEWALT 37 Pc. Screwdriving Set with Tough Case(R) (DW2163)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- EXCEL BLADES K14 Light Duty Metal Retractable Box Cutter 9mm Snap Knife Black, 12pk (16014)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Spiral (C30800)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- DRILL AMERICA .3730 HSS Dowel Pin Reamer (DWRRDP.3730)
- Cleveland Reamers