Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 23/64" Size, HSS, Spiral
Mfr # C29960
Zoro # G4794087
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 23/64 in - 0.3594
- Flute Length 1 3/4 in
- Material - Machining High Speed Steel
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C29960
- Zoro # G4794087
- UPC # 697334299608
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23/64 in - 0.3594 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | 19/64 in |
Shank Size | 5/16" |
Size | 23/64" |
Size- Decimal | 23/64" (0.3594) |
Reamer Size | 23/64 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- AIRSPADE AirSpade, w/2 ft. Barrel w/Dirt Shield (HT148)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- Cleveland Reamers