Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 23/32" Size, HSS, Straight
Mfr # C34867
Zoro # G4880202
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 23/32 in - 0.7188
- Material - Machining High Speed Steel
- Flute Length 2 1/4 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C34867
- Zoro # G4880202
- UPC # 697334348672
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23/32 in - 0.7188 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Shank Dia. | MT2 |
Reamer Size | 23/32 in |
Size | 23/32" |
Dimension Type | Fractional Inch |
Size- Decimal | 23/32" (0.7188) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Deep Impact (CMMT16061)
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743200)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- CLEVELAND Chucking Reamer, 5/8" Size, HSS, Spiral (C30536)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- Cleveland Reamers