Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 23/32" Size, HSS, Spiral
Mfr # C30735
Zoro # G4757197
original price:
$69.69
2% off
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 23/32 in - 0.7188
- Material - Machining High Speed Steel
- Flute Length 2 1/4 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C30735
- Zoro # G4757197
- UPC # 697334307358
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23/32 in - 0.7188 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Shank Dia. | 35/64 in |
Reamer Size | 23/32 in |
Dimension Type | Fractional Inch |
Shank Size | 9/16" |
Size | 23/32" |
Size- Decimal | 23/32" (0.7188) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Replacment JAW CARRIER F/1426 HAND RIVETER (AO1426-03)
- MALCO Setting Hammer, 18 Oz, Steel, Leather Grip (SH3)
- OEMTOOLS 46 mm Jumbo Combination Wrench (22136)
- KIPP Adjustable Handle, Size: 5 5/8-11X40 Zinc, Black Satin, Comp: Steel (K0116.5A61X40)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS (C25513)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 29/64 In., 6 Flute, HSS (C25981)
- KODIAK CUTTING TOOLS .751 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485018)
- Cleveland High Speed Steel Chucking Reamers