Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #22 Size, HSS, Straight
Mfr # C25292
Zoro # G4879730
original price:
$29.90
30% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #22 - 0.1570
- Flute Length 1 in
- Material - Machining High Speed Steel
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25292
- Zoro # G4879730
- UPC # 697334252924
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #22 - 0.1570 |
Flute Length | 1 in |
Overall Length | 4 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | #22 |
Size | #22 |
Size- Decimal | #22 (0.1570) |
Dimension Type | Wire |
Shank Dia. | 9/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- STM 6 Hermaphrodite Jenny Caliper (231244)
- K-TOOL INTERNATIONAL 4" Extended Reverse Cut-Off Tool (KTIXD707)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401104010)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Spiral (C30800)
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- Cleveland High Speed Steel Chucking Reamers