Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 21/32" Size, HSS, Straight
Mfr # C34735
Zoro # G4803132
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 21/32 in - 0.6562
- Flute Length 2 1/4 in
- Material - Machining High Speed Steel
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C34735
- Zoro # G4803132
- UPC # 697334347354
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 21/32 in - 0.6562 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 21/32" (0.6562) |
Reamer Size | 21/32 in |
Shank Dia. | MT2 |
Size | 21/32" |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Jumbo Rsd Panel SAE Wrench Set, 4 pcs. (9604)
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 (LBB/CP100)
- MILWAUKEE TOOL 2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5408)
- BON TOOL Sledge Hammer - 20 Lb - 36" Fiberglass Handle (84-566)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 7.00mm Size, HSS, Straight (C25567)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (435-0.501)
- Cleveland Reamers