Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 21/32" Size, HSS, Spiral
Mfr # C30603
Zoro # G4835700
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 21/32 in - 0.6562
- Flute Length 2 1/4 in
- Material - Machining High Speed Steel
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C30603
- Zoro # G4835700
- UPC # 697334306030
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 21/32 in - 0.6562 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size | 21/32" |
Shank Size | 9/16" |
Shank Dia. | 35/64 in |
Reamer Size | 21/32 in |
Size- Decimal | 21/32" (0.6562) |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 1/2 in to 1 1/4 in , Chrome (J54118T)
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl (PR7400)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 3/8 In., 6 Flute, HSS (C25807)
- CLEVELAND Chucking Reamer, 7/16 In., 6 Flute, HSS (C25947)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 29/64 In., 6 Flute, HSS (C25981)
- DRILL AMERICA .4650 HSS Straight Shank Chucking Reamer (DWRR.4650)
- Cleveland High Speed Steel Chucking Reamers