Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #21 Size, HSS, Straight
Mfr # C25297
Zoro # G4769727
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #21 - 0.1590
- Flute Length 1 1/8 in
- Material - Machining High Speed Steel
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25297
- Zoro # G4769727
- UPC # 697334252979
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #21 - 0.1590 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | #21 |
Dimension Type | Wire |
Size- Decimal | #21 (0.1590) |
Size | #21 |
Shank Dia. | 9/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST195588 (UST195588)
- NATIONAL HARDWARE 19.9 in. L Zinc-Plated Silver Steel Cane Bolt 1 pk (N151-951)
- ONSRUD Routing End Mill, Up O-Flute, 1/2, 1 5/8 (63-790)
- ZORO SELECT 1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101250A)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- CLEVELAND Chucking Reamer, 1/8 In., 6 Flute, HSS (C25216)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- DRILL AMERICA .5540 HSS Straight Shank Chucking Reamer (DWRR.5540)
- Cleveland High Speed Steel Chucking Reamers