Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 19/32" Size, HSS, Spiral
Mfr # C30469
Zoro # G4841757
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 19/32 in - 0.5938
- Material - Machining High Speed Steel
- Flute Length 2 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C30469
- Zoro # G4841757
- UPC # 697334304692
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 19/32 in - 0.5938 |
Flute Length | 2 in |
Overall Length | 8 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Shank Dia. | 29/64 in |
Size- Decimal | 19/32" (0.5938) |
Shank Size | 7/16" |
Size | 19/32" |
Reamer Size | 19/32 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Medium, Economy (2SASL)
- DRILLCO 25/64, JOBBER LENGTH DRILL - 100SE (100SE125)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- DAVIS INSTRUMENTS Deluxe Rigging Knife (1551)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CLEVELAND Chucking Reamer, 11/16" Size, HSS, Straight (C26485)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- Cleveland Reamers