Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 17/64" Size, HSS, Spiral
Mfr # C29745
Zoro # G4757538
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 17/64 in - 0.2656
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C29745
- Zoro # G4757538
- UPC # 697334297451
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 17/64 in - 0.2656 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Reamer Size | 17/64 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Size- Decimal | 17/64" (0.2656) |
Size | 17/64" |
Shank Size | 1/4" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING WRENCH RATCHET TORQUE LIMIT 25 NM (CTA8940)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- BURNDY Type U Crimping Die, Orange (U27RT)
- APEX TOOL GROUP Slotted Screwdriver Bit (323-2X)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- CLEVELAND Chucking Reamer, 3/8 In., 6 Flute, HSS (C25807)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- CLEVELAND Chucking Reamer, 5/8" Size, HSS, Spiral (C30536)
- CLEVELAND Chucking Reamer, 7/64" Size, HSS, Spiral (C29386)
- DRILL AMERICA .3500 HSS Straight Shank Chucking Reamer (DWRR.3500)
- Cleveland High Speed Steel Chucking Reamers