Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #17 Size, HSS, Straight
Mfr # C25330
Zoro # G4826022
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #17 - 0.1730
- Material - Machining High Speed Steel
- Flute Length 1 1/8 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25330
- Zoro # G4826022
- UPC # 697334253303
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #17 - 0.1730 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Wire |
Reamer Size | #17 |
Size | #17 |
Shank Dia. | 5/32 in |
Size- Decimal | #17 (0.1730) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2812)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- PROTECTIONPRO 0.25 in. Heavy - Duty Hand Riveter (PR1596167)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- CLEVELAND Chucking Reamer, 5/16 In., 6 Flute, HSS (C25661)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- DRILL AMERICA .3130 HSS Straight Shank Chucking Reamer (DWRR.3130)
- Cleveland Reamers