Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #16 Size, HSS, Straight
Mfr # C25339
Zoro # G4801997
original price:
$25.97
12% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #16 - 0.1770
- Flute Length 1 1/8 in
- Material - Machining High Speed Steel
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25339
- Zoro # G4801997
- UPC # 697334253396
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #16 - 0.1770 |
Flute Length | 1 1/8 in |
Overall Length | 4 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | #16 |
Shank Dia. | 5/32 in |
Reamer Size | #16 |
Size- Decimal | #16 (0.1770) |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Master Tool Set, Starter, SAE, 1/2 In. (J99300)
- MILWAUKEE TOOL Carbon Brush (22-18-0702)
- CMT Adjustable Countersink, 34mm (521.001.11)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- CLEVELAND Chucking Reamer, 9/32" Size, HSS, Spiral (C29803)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- Cleveland High Speed Steel Chucking Reamers