Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 15/32" Size, HSS, Spiral
Mfr # C30201
Zoro # G4878671
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 15/32 in - 0.4688
- Flute Length 1 3/4 in
- Material - Machining High Speed Steel
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C30201
- Zoro # G4878671
- UPC # 697334302018
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15/32 in - 0.4688 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Dia. | 23/64 in |
Dimension Type | Fractional Inch |
Size | 15/32" |
Size- Decimal | 15/32" (0.4688) |
Reamer Size | 15/32 in |
Shank Size | 3/8" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- WILTON Machinists Vise, 3" Jaw Width (300S)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- CLEVELAND Chucking Reamer, 1-1/4" Size, HSS, Straight (C27166)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- CLEVELAND Chucking Reamer, 3/8 In., 6 Flute, HSS (C25807)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (435L-0.251)
- Cleveland High Speed Steel Chucking Reamers