Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 15/16" Size, HSS, Spiral
Mfr # C31191
Zoro # G4763022
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 15/16 in - 0.9375
- Flute Length 2 5/8 in
- Material - Machining High Speed Steel
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31191
- Zoro # G4763022
- UPC # 697334311911
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 15/16 in - 0.9375 |
Flute Length | 2 5/8 in |
Overall Length | 10 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Shank Size | 3/4" |
Shank Dia. | 47/64 in |
Reamer Size | 15/16 in |
Size | 15/16" |
Dimension Type | Fractional Inch |
Size- Decimal | 15/16" (0.9375) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #8 and #10 (32545)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (Superlok Porcelain+7)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- CLEVELAND Chucking Reamer, 0.4990" Size, Straight (C26080)
- DRILL AMERICA .2250 HSS Straight Shank Chucking Reamer (DWRR.2250)
- Cleveland Reamers