Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 11mm Size, HSS, Straight
Mfr # C25912
Zoro # G4812917
original price:
$47.25
16% off
new price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 11.00mm - 0.4331
- Material - Machining High Speed Steel
- Flute Length 44.40 mm
- Overall Length 177.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C25912
- Zoro # G4812917
- UPC # 697334259121
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11.00mm - 0.4331 |
Flute Length | 44.40 mm |
Overall Length | 177.80 mm |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Metric |
Shank Size | 9.50mm |
Reamer Size | 11.00 mm |
Shank Dia. | 9.4 mm |
Size | 11.00mm |
Size- Decimal | 11.00mm (0.4331) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 11.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 1-Hole (SP 885-827)
- SUNEX 13 Pc. 3/8" Drive Fract SAE Fract and Metric Impact Hex Driver Set (3649)
- SKIL Circular Saw, 7-1/4" Blade Dia., 5300 rpm (SPT67M8-01)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- CLEVELAND Chucking Reamer, 17/32" Size, HSS, Spiral (C30335)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- CLEVELAND Chucking Reamer, 13/32" Size, HSS, Spiral (C30067)
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- Cleveland High Speed Steel Chucking Reamers