Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1/16" Size, HSS, Spiral
Mfr # C29273
Zoro # G4799337
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1/16 in - 0.0625
- Flute Length 1/2 in
- Material - Machining High Speed Steel
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C29273
- Zoro # G4799337
- UPC # 697334292739
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1/16 in - 0.0625 |
Flute Length | 1/2 in |
Overall Length | 2 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Size | 1/16" |
Shank Dia. | 3/64 in |
Dimension Type | Fractional Inch |
Reamer Size | 1/16 in |
Size- Decimal | 1/16" (0.0625) |
Size | 0.0625" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL drill bit 7/32 H/D CO 135 CD (26214)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- DRILL AMERICA .3150 HSS Straight Shank Chucking Reamer (DWRR.3150)
- Cleveland Reamers