Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 11/32" Size, HSS, Spiral
Mfr # C29925
Zoro # G4776550
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 11/32 in - 0.3438
- Material - Machining High Speed Steel
- Flute Length 1 1/2 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C29925
- Zoro # G4776550
- UPC # 697334299257
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/32 in - 0.3438 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Shank Size | 1/4" |
Size | 11/32" |
Size- Decimal | 11/32" (0.3438) |
Reamer Size | 11/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 17/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Clean-Shot Jet Nozzle, 90072 (CRD90072)
- IRWIN BIT DRILL TURBOMAX11/64"" (73311)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXP9)
- VESSEL Megadora Impa Assorted Sd 8Pc Set In Eva (980MIXEVA)
- CLEVELAND Chucking Reamer, 31/64" Size, HSS, Spiral (C30235)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- Cleveland High Speed Steel Chucking Reamers