Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 11/16" Size, HSS, Straight
Mfr # C26485
Zoro # G4822050
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 11/16 in - 0.6875
- Material - Machining High Speed Steel
- Flute Length 2 1/4 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C26485
- Zoro # G4822050
- UPC # 697334264859
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 11/16" (0.6875) |
Shank Dia. | 35/64 in |
Reamer Size | 11/16 in |
Dimension Type | Fractional Inch |
Size | 11/16" |
Shank Size | 9/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Internal Thread Adapter, 1/2-20, 5/8"-18 (8035)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- NORTON CO Soft Psa Hand Block 2-3/4In X 5In (42090)
- MASON INDUSTRIES Neoprene And Cork Pad 6" X 6" X 1" (NK6X6)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 0.4990" Size, Straight (C26080)
- DRILL AMERICA 13.00mm HSS Straight Shank Chucking Reamer (DWRR13.0MM)
- Cleveland High Speed Steel Chucking Reamers