Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 11/16" Size, HSS, Spiral
Mfr # C30670
Zoro # G4835658
original price:
$68.96
7% off
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 11/16 in - 0.6875
- Material - Machining High Speed Steel
- Flute Length 2 1/4 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C30670
- Zoro # G4835658
- UPC # 697334306702
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 11/16 in - 0.6875 |
Flute Length | 2 1/4 in |
Overall Length | 9 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Shank Dia. | 35/64 in |
Size- Decimal | 11/16" (0.6875) |
Size | 11/16" |
Dimension Type | Fractional Inch |
Reamer Size | 11/16 in |
Shank Size | 9/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Adapter for Li-Ion 20V (DCA1820)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- MILWAUKEE TOOL 5/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6804)
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- CLEVELAND Chucking Reamer, 11/32" Size, HSS, Spiral (C29925)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Spiral (C30800)
- DRILL AMERICA 13/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR13/64)
- Cleveland High Speed Steel Chucking Reamers