Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, #1 Size, HSS, Straight
Mfr # C25459
Zoro # G4771763
original price:
$27.10
11% off
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal #1 - 0.2280
- Flute Length 1 1/2 in
- Material - Machining High Speed Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C25459
- Zoro # G4771763
- UPC # 697334254591
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #1 - 0.2280 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Dimension Type | Wire |
Size | #1 |
Size- Decimal | #1 (0.2280) |
Reamer Size | #1 |
Shank Dia. | 13/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x48)
- STEEL GRIP Snips Aviation 4Pc (DR65476)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CLEVELAND Chucking Reamer, 0.5010" Sz, HSS, Straight (C26085)
- CLEVELAND Chucking Reamer, 0.3800" Sz, HSS, Straight (C25809)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C35454)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (435-0.374)
- Cleveland High Speed Steel Chucking Reamers