Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1" Size, HSS, Spiral
Mfr # C31322
Zoro # G4790368
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1 in - 1.0000
- Material - Machining High Speed Steel
- Flute Length 2 3/4 in
- Overall Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31322
- Zoro # G4790368
- UPC # 697334313229
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 2 3/4 in |
Overall Length | 10 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0005 in |
Reamer Size | 1 in |
Shank Size | 7/8" |
Dimension Type | Fractional Inch |
Size- Decimal | 1" (1.0000) |
Size | 1" |
Shank Dia. | 55/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- PROTO 3/8" Drive Bit Socket Set, Torx, 8 pcs (J5239C)
- FREEMAN 15 Degree 2-1/2" Coil Siding Nailer (G2CN65)
- RUKO Mach. Tap Pg 29 Hss (264029)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- CLEVELAND Chucking Reamer, 1/8 In., 6 Flute, HSS (C25216)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS (C25513)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- DRILL AMERICA #8 HSS Straight Shank Straight Flute Chucking Reamer (DWRR8)
- Cleveland Reamers