Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-5/16" Sz, HSS, Straight
Mfr # C35490
Zoro # G4773087
original price:
$208.99
6% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1-5/16 in - 1.3125
- Material - Machining High Speed Steel
- Flute Length 3 in
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C35490
- Zoro # G4773087
- UPC # 697334354901
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-5/16 in - 1.3125 |
Flute Length | 3 in |
Overall Length | 11 1/2 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size | 1-5/16" |
Dimension Type | Fractional Inch |
Shank Dia. | MT4 |
Reamer Size | 1 5/16 in |
Size- Decimal | 1-5/16" (1.3125) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Adjustable Wrench – 12" (90-950)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- M.A. FORD End Mill, 1/4" Dia, 1" Cut, Carbide (13825005)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- CLEVELAND Chucking Reamer, 29/64 In., 6 Flute, HSS (C25981)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- DRILL AMERICA 1/2" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS1/2)
- Cleveland High Speed Steel Chucking Reamers