Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-3/8" Size, HSS, Straight
Mfr # C35497
Zoro # G4802073
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1-3/8 in - 1.3750
- Material - Machining High Speed Steel
- Flute Length 3 1/4 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C35497
- Zoro # G4802073
- UPC # 697334354970
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/8 in - 1.3750 |
Flute Length | 3 1/4 in |
Overall Length | 12 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1-3/8" (1.3750) |
Size | 1-3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | MT4 |
Reamer Size | 1 3/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Triangle Turning Insert, Triangle, 2, TPGH, 0.0156 in, Carbide (73310171704)
- HUSQVARNA Charger, Capacity Charged in 1-Hour 5 Ah (QC330)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- CLEVELAND Chucking Reamer, 25/64" Size, HSS, Spiral (C30033)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- Cleveland High Speed Steel Chucking Reamers