Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-3/8" Size, HSS, Spiral
Mfr # C31365
Zoro # G4803150
original price:
$199.49
7% off
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1-3/8 in - 1.3750
- Flute Length 3 1/4 in
- Material - Machining High Speed Steel
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31365
- Zoro # G4803150
- UPC # 697334313656
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/8 in - 1.3750 |
Flute Length | 3 1/4 in |
Overall Length | 12 in |
Cutting Dia. Tolerance | +0.0002 in /+0.0006 in |
Reamer Size | 1 3/8 in |
Shank Dia. | 63/64 in |
Size | 1-3/8" |
Dimension Type | Fractional Inch |
Size- Decimal | 1-3/8" (1.3750) |
Shank Size | 2" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel (16532D2B92770)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- PWR DRIVE T-40 2-inch Torx Driver Bit, Blue Zinc Finish, 2PK (TDBPWT402MR)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C35454)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Straight (C26876)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Spiral (C30800)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEVELAND Chucking Reamer, 1-1/4" Size, HSS, Straight (C27166)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (13H722)
- Cleveland High Speed Steel Chucking Reamers