Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-3/16" Sz, HSS, Straight
Mfr # C35476
Zoro # G4762620
original price:
$163.29
2% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1-3/16 in - 1.1875
- Flute Length 2 7/8 in
- Material - Machining High Speed Steel
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C35476
- Zoro # G4762620
- UPC # 697334354765
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/16 in - 1.1875 |
Flute Length | 2 7/8 in |
Overall Length | 11 in |
Cutting Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1-3/16" (1.1875) |
Dimension Type | Fractional Inch |
Reamer Size | 1 3/16 in |
Shank Dia. | MT3 |
Size | 1-3/16" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8 pc. Drill Drive Set (DW2730)
- JONARD TOOLS Star Key Kit, Assorted, Plastic (SSK-876)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 45/64 (C17043)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- CLEVELAND Chucking Reamer, 13/16" Size, HSS, Straight (C26746)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- Cleveland Reamers