Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-1/8" Size, HSS, Spiral
Mfr # C31337
Zoro # G4843461
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Size - Decimal 1-1/8 in - 1.1250
- Material - Machining High Speed Steel
- Flute Length 2 7/8 in
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31337
- Zoro # G4843461
- UPC # 697334313373
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/8 in - 1.1250 |
Flute Length | 2 7/8 in |
Overall Length | 11 in |
Cutting Dia. Tolerance | +0.0002 in /+0.0006 in |
Shank Size | 7/8" |
Reamer Size | 1 1/8 in |
Dimension Type | Fractional Inch |
Size- Decimal | 1-1/8" (1.1250) |
Size | 1-1/8" |
Shank Dia. | 55/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Drive Mstr Impact Socket Set, 48 pcs (1848)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15337)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- CLEVELAND Chucking Reamer, 5/64" Size, HSS, Spiral (C29311)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- CLEVELAND Chucking Reamer, 11/32" Size, HSS, Spiral (C29925)
- CLEVELAND Chucking Reamer, 5/16" Size, HSS, Spiral (C29853)
- DRILL AMERICA 33/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP33/64)
- Cleveland Reamers