Shop All High Speed Steel Chucking Reamers
Cleveland
Chucking Reamer, 1-1/4" Size, HSS, Straight
Mfr # C27166
Zoro # G4827361
original price:
$187.99
18% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 1-1/4 in - 1.2500
- Flute Length 3 in
- Material - Machining High Speed Steel
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C27166
- Zoro # G4827361
- UPC # 697334271666
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/4 in - 1.2500 |
Flute Length | 3 in |
Overall Length | 11 1/2 in |
Cutting Dia. Tolerance | +0.0002 in /+0.0006 in |
Size | 1-1/4" |
Shank Dia. | 63/64 in |
Shank Size | 2" |
Size- Decimal | 1-1/4" (1.2500) |
Dimension Type | Fractional Inch |
Reamer Size | 1 1/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12Mm125 Die Hex (6642ZR)
- WILTON C-Clamp, 2-1/2", Iron, Reg. Duty, 1100 lb. (540A-2-1/2)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- CLEVELAND Chucking Reamer, 1/2" Size, HSS, Spiral (C30268)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C26615)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- CLEVELAND Chucking Reamer, 29/32" Size, HSS, Straight (C26941)
- CLEVELAND Chucking Reamer, 1/2 In., 6 Flute, HSS (C26083)
- DRILL AMERICA 45/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP45/64)
- Cleveland Reamers